INFINEON Infineon Microcontroller CY8C21223, 16-Pin SOIC CY8C21223-24SXI

Sebelum PPN:
Rp5.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Family Name: CY8C21223*Package Type: SOIC*Mounting Type: Surface Mount*Number of Pins: 16*Data Bus Width: 8bit*Program Memory Size: 4 kB*Maximum Frequency: 24MHz*RAM Size: 256 B*Number of PWM Units: 2 x 8/16 bit*Number of SPI Channels: 1*Number of I2C Channels: 1*Length: 9.98mm*The PSoC family consists of many programmable system-on-chip controller devices. These devices are designed to replace multiple traditional MCU-based system components with low-cost single-chip programmable components. PSoC devices incorporate configurable blocks of analog/digital logic and programmable interconnects. This architecture allows the creation of customized peripheral configurations to meet the requirements of individual applications. They also provide a fast CPU, Flash program memory, SRAM data memory, and configurable I/O in a convenient pinout.

Ulasan Produk

Tidak ada ulasan