INFINEON Infineon Controller USB CY7C68013A-100AXC

Sebelum PPN:
Rp50.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of transceivers: 1*Data rate: 480Mbps*Interface: Controller IC*Power supply type: Single power supply*ESD protection: Yes*Standard single supply voltage: 3.3 V*Mounting type: Surface mount*Package type: TQFP*Number of pins: 100*Dimensions: 20x14x1.4mm*Height: 1.4mm*Length: 20mm*Operating temperature Max: +75 °C*Width: 14mm*Cypress Semiconductor USB Controllers / High Speed USB Peripherals / EZ-USB. EZ-USB AT2LP is a bridge between a USB port and an ATA/ATAPI based mass storage port. EZ-USB FX2LP A low power, highly integrated USB 2.0 microcontroller. EZ-USB NX2LP-Flex A multi-function, low power programmable USB NAND controller.

Ulasan Produk

Tidak ada ulasan