INFINEON Infineon Pioneer Development Board CY8CKIT-042

Sebelum PPN:
Rp1.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Category: Development Board *Kit Name: Pioneer *Technology: PSoC *Device Core: ARM Cortex M0 *Processor Family Name: PSoC *Processor Part Number: CY8C4245AXI-483 *Processor Type: MCU *Quick Start Guide, USB-A to Mini-B cable, and 6 jumper wires. The CY8CKIT-042-BLE kit features PSoC 4 with additional BLE (Bluetooth 4.1) wireless functionality. CY8CKIT-042 PSoC 4200 Pioneer Kit, Cypress. The CY8CKIT-042 PSoC 4 Pioneer Development Kit is an easy-to-use, cost-effective platform that simplifies creation and design. This development kit is designed for maximum design flexibility, leveraging Arduino shield hardware compatibility and easy-to-use, FCC-certified PSoC 4 BLE and PRoC BLE modules. This development platform enables easy development of embedded solutions requiring both mixed-signal functionality and a Bluetooth LE radio. PSoC CreatorTM software runs on a PC and enables you to design your system, write your application firmware, download the code to the PSoC, and step through execution using the built-in debugger. Onboard Contents: - 48 MHz CY8C4245AXI-483 Cortex-M0 core PSoC 4200 with 32 KB flash memory and 4 KB SRAM - Onboard CY8C5868LTI-LP039 PSoC 5LP-based programmer/debugger - Onboard NCP1117DT +3.3 V voltage regulator - CapSense(R) touch slider with SmartSense auto-tuning - Reset push button for PSoC 4 - User push button - User RGB LED - Status LED for PSoC 5LP - USB Mini-B connector for PSoC 4 programming/debug - 6-pin Digilent Pmod expansion connector - Arduino Uno v3 Shield header - 10-pin programming header for PSoC 5LP - 12-pin expansion header for PSoC 5LP GPIO - Power: USB connector (Vbus +5 V dc) or Arduino Shield header (Vin +5 to +12 V) dc) Applications - Embedded design and development - Sensing and instrumentation - Power management - Communications and networking - Signal processing

Ulasan Produk

Tidak ada ulasan