INFINEON Infineon, SRAM 2Mbit, 128K x 16 inch CY7C1011DV33-10BVXI

Sebelum PPN:
Rp81.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Memory size: 2Mbit*Organization: 128K x 16 inches*Number of words: 128K*Number of bits per word: 16bit*Maximum random access time: 10ns*The Cypress Semiconductor CY7C1011DV33 is a high-performance CMOS static RAM organized as 128K words x 16 bits. It is supplied in a lead-free standard 44-pin TSOP II with center power and earth pinout, and a 48-ball very fine pitch ball grid array (VFBGA) package. High speed is typically 10 ns. Low standby power Automatic power off when deselected TTL compatible inputs and outputs

Ulasan Produk

Tidak ada ulasan