INFINEON Infineon FRAM Memory, 4kbit, SOIC, SPI, FM25040B-G

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Memory size: 4kbit*Configuration: 512x8bit*Interface type: SPI*Data bus width: 8bit*Maximum random access time: 20ns*Mounting type: Surface mount*Package type: SOIC*Number of pins: 8*Dimensions: 4.97x3.98x1.48mm*Length: 4.97mm*Width: 3.98mm*Height: 1.48mm*Operating temperature Max: +85 °C*Automotive standard: AEC-Q100bit*FRAM, Cypress Semiconductor. Ferroelectric RAM (F-RAM) is energy efficient and has the highest reliability of non-volatile RAM for both serial and parallel interfaces. Parts ending in A are designed for automotive applications and are AEC-Q100 qualified. . Non-volatile ferroelectric RAM memory Fast write High endurance Low power consumption

Ulasan Produk

Tidak ada ulasan