INFINEON Infineon System-on-Chip Microcontroller CMOS CY8C4245AXI-483

Sebelum PPN:
Rp43.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Processing unit: Microcontroller*Applications: Automotive, Capacitive, Controller, Embedded, Flash, LCD, LED, USB*Technology: CMOS*Mounting type: Surface mount*Package type: TQFP*Number of pins: 44*Dimensions: 10x10x1.4mm*Height: 1.4mm*Length: 10mm*Maximum operating supply voltage: 5.5 V*Maximum operating temperature: +85 °C*Minimum operating supply voltage: 1.71 V*Minimum operating temperature: -40 °C*Width: 10mm*PSoC 4 (ARM Cortex-M0 core), Cypress. Cypress Semiconductor PSoC 4 (Programmable Embedded System-on-Chip) family is based on the ARM Cortex-M0 processor, and the platform architecture of both the 4100 and 4200 product families consists of a microcontroller combined with an operational amplifier with comparator mode, digital programmable logic, A/D converters, communication devices, and timing devices. The PSoC 4 platform provides cross-compatible controllers to accommodate designs and emerging applications. 32-bit MCU subsystem 24 MHz ARM Cortex-M0 CPU with single-cycle multiply (PSoC 4100 family) 48 MHz ARM Cortex-M0 CPU with single-cycle multiply (PSoC 4200 family) Up to 32 kB of Flash with read accelerator Up to 4 kB of SRAM / SRAM+ Supported by members of the PSoC 4 platform

Ulasan Produk

Tidak ada ulasan