INFINEON Infineon Microcontroller CY8C29, 28-Pin SSOP CY8C29466-24PVXI

Sebelum PPN:
Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Family name: CY8C29*Package type: SSOP*Mounting type: Surface mount*Number of pins: 28*Device core: CPU*Data bus width: 32bit*Program memory size: 32 kB*Maximum frequency: 24MHz*RAM size: 2 kB*USB channel: 1*Number of SPI channels: 1*Number of UART channels: 1*Operating temperature Max: +85 °Cmm*Powerful Harvard architecture processor M8C processor speed up to 24 MHz Two 8x8 multipliers, 32-bit accumulation High speed and low power Operating voltage: 3.0 -> 5.25 V Operating voltage can be reduced to 1.0 V using the on-chip switch mode pump (SMP) Industrial temperature rating: -40 -> +85 °C Advanced Peripherals (PSoC R Blocks Rail-to-Rail Analog PSoC Blocks x 12 Features: Analog-to-Digital Converter (ADC) up to 14-bit Up to 9-bit Digital-to-Analog Converters (DACs) Programmable Gain Amplifiers (PGAs) Programmable Filters and Comparators 16 digital PSoC blocks featuring: 8 to 32-bit timers and counters 8 and 16-bit Pulse Width Modulators (PWMs) Cyclic Redundancy Check (CRC) and Pseudo-Random Sequence (PRS) modules Up to four full-duplex Universal Asynchronous Receiver Transmitters (UARTs) Multiple Serial Peripheral Interface (SPI) master or slave Can be connected to any General-Purpose I/O (GPIO) pin Combine blocks to create complex peripherals Precise, programmable clock frequency Internal ±5%(1) 24/48 MHz main oscillator 24/48 MHz with optional 32.768 kHz crystal Optional external oscillator, up to 24 MHz Internal oscillator for watchdog and sleep Flexible on-chip memory 32 KB of flash program storage, 50000 erase/write cycles 2KB of static random access memory (SRAM) data storage

Ulasan Produk

Tidak ada ulasan