INFINEON Infineon USB Hub USB 2.0 3 Port CY7C65634-28LTXC

Sebelum PPN:
Rp26.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of transceivers: 3*Interface: Controller IC*Power supply type: Single power supply*ESD protection: Yes*Standard single supply voltage: 3.3 V, 5 V*Mounting type: Surface mount*Package type: QFN*Number of pins: 28*Dimensions: 5 x 5 x 0.7 mm*Height: 0.7 mm*Length: 5 mm*Operating temperature Max: +70 °C*Width: 5 mm*USB Controller, Hi-Speed USB Hub, Cypress Semiconductor. HX2VL and HX2LP are High-Speed USB 2.0 Hub Controllers available in 2-port and 4-port versions. TetraHub is a high-performance multi-transaction translator USB 2.0 hub controller.

Ulasan Produk

Tidak ada ulasan