INFINEON Infineon Microcontroller CY8C27, 48-Pin SSOP CY8C27643-24PVXI

Sebelum PPN:
Rp10.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Family Name: CY8C27*Package Type: SSOP*Mounting Type: Surface Mount*Number of Pins: 48*Device Core: CPU*Data Bus Width: 32bit*Program Memory Size: 16 kB*Maximum Frequency: 24MHz*RAM Size: 256 B*Number of SPI Channels: 2*Number of UART Channels: 2*Instruction Set Architecture: Harvard mm*Powerful Harvard Architecture Processor M8C processor speed up to 24 MHz 8x8 multiplication circuit, 32-bit accumulation High speed and low power Operating voltage: 3.0 -> 5.25 V Operating voltage can be reduced to 1.0 V using the on-chip switch mode pump (SMP) Industrial temperature rating: -40 -> +85 °C Advanced Peripherals (PSoC R Blocks 12 Rail-to-Rail Analog PSoC Blocks Features: Up to 14-bit Analog-to-Digital Converter (ADC) Up to 9-bit Digital-to-Analog Converters (DACs) Programmable Gain Amplifiers (PGAs) Programmable Filters and Comparators Eight digital PSoC blocks feature: 8 to 32-bit timers and counters 8 and 16-bit Pulse Width Modulators (PWMs) Cyclic Redundancy Check (CRC) and Pseudo-Random Sequence (PRS) modules Up to two full-duplex Universal Asynchronous Receiver Transmitters (UARTs) Multiple Serial Peripheral Interface (SPI) master or slaves Connect to any General-Purpose I/O (GPIO) pin Combine blocks to create complex peripherals Precise, programmable clock frequency to 2.5% Includes 24/48 MHz main oscillator 24/48 MHz, optional 32 kHz crystal Optional external oscillator up to 24 MHz Internal oscillator for watchdog and sleep

Ulasan Produk

Tidak ada ulasan