INFINEON Infineon FRAM Memory, 64kbit, SOIC, SPI, FM25640B-G

Sebelum PPN:
Rp13.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Memory size: 64kbit*Organization: 8 K x 8bit*Interface type: SPI*Data bus width: 8bit*Maximum random access time: 20ns*Mounting type: Surface mount*Package type: SOIC*Number of pins: 8*Dimensions: 4.97 x 3.98 x 1.48mm*Length: 4.97mm*Operating supply voltage Max: 5.5 Vmm*Height: 1.48mm*Operating temperature Max: +85 °C*Number of bits per word: 8bit*FRAM, Cypress Semiconductor. Ferroelectric RAM (F-RAM) is the most energy-efficient and reliable non-volatile RAM for both serial and parallel interfaces. Parts ending in A are designed for automotive applications and are AEC-Q100 qualified. . Non-volatile ferroelectric RAM memory Fast write High endurance Low power consumption

Ulasan Produk

Tidak ada ulasan