INFINEON Infineon Microcontroller CY8C58LP, 68-Pin QFN CY8C5868LTI-LP039

Sebelum PPN:
Rp239.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Family name: CY8C58LP*Package type: QFN*Mounting type: Surface mount*Number of pins: 68*Device core: ARM Cortex-M3*Data bus width: 32bit*Program memory size: 256 kB*Maximum frequency: 67MHz*RAM size: 64 kB*USB channel: 1*Number of I2C channels: 1*Height: 0.95mm*Cypress PSoC 5LP (ARM Cortex-M3 core). Cypress Semiconductor PSoC 5LP (Programmable Embedded System-on-Chip) combines memory, a microcontroller (MCU), digital and analog peripherals in a single chip. The PSoC 5LP platform architecture features a 32-bit ARM Cortex-M3 core, a direct memory access (DMA) controller, and a digital filter processor up to 80MHz. . Flexible routing Wide voltage range

Ulasan Produk

Tidak ada ulasan