INFINEON Infineon System-on-Chip Microcontroller CMOS CY8C5267AXI-LP051

Sebelum PPN:
Rp32.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Processing unit: Microcontroller*Applications: Automotive, Capacitive, Controller, Embedded, Flash, LCD, LED, USB*Technology: CMOS*Mounting type: Surface mount*Package type: TQFP*Number of pins: 100*Dimensions: 14x14x1.4mm*Height: 1.4mm*Length: 14mm*Maximum operating supply voltage: 5.5 V*Maximum operating temperature: +85 °C*Min operating supply voltage: 1.71 V*Min operating temperature: -40 °C*Width: 14mm*Cypress PSoC 5LP (ARM Cortex-M3 core). Cypress Semiconductor PSoC 5LP (Programmable Embedded System-on-Chip) combines memory, a microcontroller (MCU), and digital and analog peripherals on a single chip. The PSoC 5LP platform architecture includes a 32-bit ARM Cortex-M3 core with a Direct Memory Access (DMA) controller and digital filter processor up to 80 MHz. Flexible routing Wide voltage range

Ulasan Produk

Tidak ada ulasan