HARWIN HARWIN PCB Connection Pin Header 4-Pole 4.0mm 1-Row M80-5000000M1-04-331-00-000

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Datamate Mix-Tek*Pitch: 4.0mm*Number of poles: 4*Number of rows: 1*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-Board, Wire-to-Board*Termination method: Solder*Surface treatment:Contact: Gold*Rated current: 20.0A*Rated voltage: 800 -> 0V*Certified to BS9525-F0033 and CECC-75101-008. Harwin Datamate Mix-Tek 2 mm cable plug connectors. Datamate Mix-Tek male Off The Shelf (OTS) cable plug connectors feature a compact 2 mm pitch design that provides industry standard high reliability. This Datamate Mix-Tek OTS cable plug is designed for military, aerospace and high-end applications and is utilized internationally in COTS programs. The Datamate Mix-Tek OTS cable plug housings are fully shrouded for contact protection, have built-in polarization features to prevent mis-mating, and feature a mounting flange with jackscrew. These Datamate Mix-Tek cable connectors feature beryllium copper 20A standard power contacts with a four-finger design, making them vibration and shock resistant and capable of operating over a very wide temperature range. Typical applications for these Datamate Mix-Tek cable plugs include aerospace, military, data/communications, medical, handheld/industrial equipment, robotics, and oil/gas.

Ulasan Produk

Tidak ada ulasan