HARWIN HARWIN PCB Connection Pin Header 16-pole 2.0mm 2-row M80-8531642

Sebelum PPN:
Rp2.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Datamate L-Tek*Pitch: 2.0mm*Number of poles: 16*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-Board, Wire-to-Board*Termination method: Solder*Surface treatment:Contacts: Gold*Current rating: 3.0A*Voltage rating: 120V*DIL Plug, Latch - Vertical PC Tail. This L-Tek DIL 180° PC Tail header product is part of Harwin's Datamate series. . M80-853 with latch, PC tail length 3 mm M80-863 with friction latch, PC tail length 3 mm M80-867 with latch, PC tail length 3 mm

Ulasan Produk

Tidak ada ulasan