HARWIN HARWIN PCB Connection Pin Header 20-Pole 2.0mm 2-Row M80-8542042

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Datamate L-Tek*Pitch: 2.0mm*Number of poles: 20*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-Board, Wire-to-Board*Termination method: Solder*Surface treatment:Contacts: Gold*Current rating: 3.0A*Voltage rating: 120V*DIL Plug - Vertical PC Tail. This L-Tek DIL 180° PC Tail header product is part of Harwin's Datamate series. . M80-854 is Non-latched, PC Tail length 3mm

Ulasan Produk

Tidak ada ulasan