HARWIN HARWIN PCB Connection Pin Header 2-Pole 4.0mm 1-Row M80-5000000M5-02-333-00-000

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Datamate Mix-Tek*Pitch: 4.0mm*Number of poles: 2*Number of rows: 1*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Mounting type: Through-hole mounting*Termination method: Solder*Surface treatment: Contacts: Gold*Rated current: 20.0A*Rated voltage: 1.2 kV*Jackscrew + 5 mm PCB mounting (with slotted bolt), 2 pre-configured power contacts for horizontal board connection 3.5 mm long PC tail 2.00 mm pitch high reliability Datamate connector system

Ulasan Produk

Tidak ada ulasan