HARWIN HARWIN Cable Clip (Wiring Clip) 8 mm 3.55mm

Sebelum PPN:
Rp119.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Cable Clips/Clamps Style: Cable Clips*Fixation Method: Surface Mount*Material: Copper*Color: Natural*Length: 10mm*Width: 8mm*Depth: 3.55mm*Series: EZ Boardware°C*EZ Boardware SMT Cable Clips. EZ Boardware SMT Cable Clips for use with insulated cable come in sizes from 0.9mm to 3mm in diameter and can be used with grounded coaxial cable. EZ Boardware copper alloy, tin-plated SMT Cable Clips can be joined with other components by reflow soldering, providing a low profile and small footprint. Coaxial Ground and Cable Retention: 788-4833 788-4833: 1.12mm diameter: 0.9mm diameter x 2; 788-4830 788-4830: RG174, RG179, RG316: 1.0mm x 3 or 1.5mm diameter x 2; 788-4849 788-4849: 1.5mm x 2 or 2.0mm diameter x 1; 788-4842 788-4842: RG58: 2.0mm x 3 or 3.0mm diameter x 1

Ulasan Produk

Tidak ada ulasan