CAMDENBOSS CAMDENBOSS, ABS resin, Height: 60 mm, Depth: 155 mm CSACST004

Sebelum PPN:
Rp369.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Material: ABS*Depth: 155 mm*Height: 60 mm*Width: 95 mm*Dimensions: 155 x 95 x 60mm*IP rating: IP54*Color: Grey*Lid color: Grey*Shielding: No*Series: 1101*CamdenBoss 1100 Series ABS Enclosures. CamdenBoss 1100 Series general purpose ABS enclosures are designed for a wide range of applications. Available with a rugged ABS lid or a clear polycarbonate high impact resistant lid. . Molded ABS, UL94-V0 box Lid attaches with 4 M3 machine screws Beveled edges, curved side walls 1.2mm membrane keypad recess in lid and base Polished finish for easy cleaning, stylish appearance High profile for maximum internal volume Plastic standoffs in base for PCB mounting Excellent properties for machining

Ulasan Produk

Tidak ada ulasan