MICROMOTORS DC Geared Motor Micromotors Brushed Gear 24V 20 Ncm, E192 Series, E192-24-5

Sebelum PPN:
Rp5.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Power supply voltage: 24 V dc*DC motor type: Brushed gear*Power input: 22.8 W*Output speed: 575 rpm*Shaft diameter: 8 mm*Maximum output torque: 20 Ncm*Gearhead type: Planetary*Gear ratio: 5:1*Dimensions: 40.5 (diameter) x 86 mm*Power input: 950 mA*Length: 86 mm*Representative standard: ISO9001:2008*Geared motor - E192 series. Planetary geared DC motorE192 series. Planetary geared motor Nominal voltage: 24 V dc Motor interference suppression by VDR and capacitor Output shaft supported by two ball bearings Direction of rotation varies depending on polarity Can be installed in any position Operating temperature range: -20 -> +60 °C

Ulasan Produk

Tidak ada ulasan