HARWIN HARWIN Pin Header 25-way 1.27mm 1-row M52-040023V2545

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Archer M52*Pitch: 1.27mm*Number of poles: 25*Number of rows: 1*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Connector system: Board-to-board*Termination method: Solder*Contact material: Brass*Current rating: 1.0A*Unshrouded header. Unshrouded headers of M50-350/360/390 series mate with sockets of M50-300/310/311/315/320 series (representative part numbers: 681-0692 681-0692 ) Unshrouded headers of M52-xxxxxxP/S/V/Wxxxx series mate with sockets of M52-500/505/510/515 series (representative part numbers: 681-3023 681-3023 )

Ulasan Produk

Tidak ada ulasan