HARWIN HARWIN PCB Connection Pin Header 16-way 1.25mm 2-row G125-MS11605L3P

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Gecko*Pitch: 1.25mm*Number of poles: 16*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Mounting type: Surface mount*Termination method: Solder*Surface treatment:Contact: Gold*Rated current: 2.8A*Rated voltage: 250.0V*Harwin 1.25 mm Gecko series SMT PCB headers. These Gecko series 1.25 mm pitch wire-to-board SMT headers feature high density 1.25 mm pin spacing and a low profile miniature design to provide high performance, reliability, and PCB space savings. The latches on these Gecko SMT headers ensure a secure connection to the mating connector, while the SMT catches help retain the PCB. These 1.25 mm Gecko headers also feature a mis-insertion prevention mechanism to allow for precise mating alignment, and can withstand harsh temperatures from -65 to +150 degrees Celsius.

Ulasan Produk

Tidak ada ulasan