HARWIN HARWIN IDC Connector 1.27mm Pitch 20-Pole 2-Row Female, Archer M50 Series, M50-3301042

Sebelum PPN:
Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 20*Number of rows: 2*Male/female: female*Pitch: 1.27mm*Mounting type: Cable mount*Connection direction: Straight*Termination method: Crimp*Rated current: 1A*Surface treatment: Contacts: Gold, Tin over Nickel*Series: Archer M50*Operating temperature Min: -40.0°C*Operating temperature Max: 105.0°C*Rated voltage: 1.0 kV ac*Housing material: PBT*Dual row female IDC connector, polarized - 20 poles (10 + 10). Gold finish on contacts and tin finish on terminations. For 0.635 mm pitch, 30 AWG ribbon cable.

Ulasan Produk

Tidak ada ulasan