HARWIN HARWIN PCB Connection Pin Header 16-pole 2.0mm 2-row M80-8281642

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Datamate L-Tek*Pitch: 2.0mm*Number of poles: 16*Number of rows: 2*Connection direction: Right angle*Shrouded/Unshrouded: Shrouded*Mounting type: Surface mount*Termination method: Solder*Contact material: Phosphor bronze*Current rating: 3.0A*Voltage rating: 120V*DIL Plug, Latch - Vertical SMT. This L-Tek DIL 180° SMT header product is part of Harwin's Datamate series. . M80-827 with friction latch M80-828 with latch

Ulasan Produk

Tidak ada ulasan