HARWIN HARWIN IDC Connector 1.27mm Pitch 10-Pole 2-Row Female, Archer M50 Series, M50-3300542

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of Poles: 10*Number of Rows: 2*Male/Female: Female*Pitch: 1.27mm*Mounting Type: Cable Mount*Connection Orientation: Right Angle*Termination Method: Crimp*Rated Current: 1A*Surface Treatment:Contacts: Gold*Series: Archer M50*Operating Temperature Min: -40.0°C*Operating Temperature Max: 105.0°C*Rated Voltage: 1.0 kV ac*Housing Material: PBT*Harwin Archer M50 Series 1.27 mm IDC Ribbon Cable Socket. The Archer M50 series of industry standard 1.27 mm ribbon cable sockets with IDC contacts allow for fast termination. The housings of these Archer IDC ribbon cable sockets feature polarizing features to prevent mis-mating and a secure latching feature to ensure a secure retention in the header. The compact design of these IDC ribbon cable connectors allows them to be used in a variety of electronics applications while saving space on the board. Typical applications for this Archer IDC cable socket include navigation systems, sonar displays, industrial and automotive controls and test equipment, communications equipment such as datacom and telecommunications, medical diagnostic and monitoring equipment including X-ray machines.

Ulasan Produk

Tidak ada ulasan