HARWIN HARWIN Jumper M7565-05, Female, Straight, Gray, Top Opening, 2-Position, 1 Row, 2.54mm Pitch

Sebelum PPN:
Rp9.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: Top Opening*Number of Poles: 2*Pitch: 2.54mm*Male/Female: Female*Color: Gray*Number of Rows: 1*Length: 6.3mm*Width: 5mm*Depth: 2.3mm*Contact Material: Phosphor Bronze*Surface Treatment: Contact: Gold*Orientation: Straight*Maximum Contact Resistance: 25mΩ*2.54 mm Top Opening Jumper (Shunt). Harwin's top opening 2.54 mm pitch jumper socket (shunt) is ideal for use with M20 product pin headers (typical part numbers: 745-7040 745-7040 ). Also available in SMT type (typical part numbers: 681-2880 681-2880 ) and snap style (typical part numbers: 547-3166 547-3166 ). Top opening allows the use of test probes. Twin beam contacts provide high reliability. Because they are small, they can be used side by side, vertically or horizontally.

Ulasan Produk

Tidak ada ulasan