HARWIN HARWIN PCB Socket, 4-pole, 2mm, 1-row, Through-hole mounting

Sebelum PPN:
Rp439.900 - Rp2.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 4*Number of rows: 1*Pitch: 2mm*Type: Datamate*Mounting type: Through hole mounting*Connection direction: Right angle*Termination method: Solder*Rated current: 12A*Rated voltage: 120V*Contact material: Beryllium copper*Mates with all L-Tek SIL male headers. . SIL Socket - Vertical PC Tail. This L-Tek SIL 180° PC Tail Header product is part of Harwin's Datamate series. . M80-840xx42 has gold plated clips and tin plated shell M80-840xx45 has gold plated clips and shell

Ulasan Produk

Tidak ada ulasan