HARWIN HARWIN Jumper M22-1900046, Female, Straight, Black, Top Opening, 2-Pole, 1 Row, 2mm Pitch

Sebelum PPN:
Rp6.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: Open Top*Number of Poles: 2*Pitch: 2mm*Male/Female: Female*Color: Black*Number of Rows: 1*Length: 3.9mm*Width: 3.5mm*Depth: 1.95mm*Contact Material: Beryllium Copper*Surface Treatment: Contact: Tin over Nickel*Orientation: Straight*Maximum Contact Resistance: 25mΩ*Jumper Link. 2-pole jumper link with gold or tin-plated beryllium copper contacts arranged on a 2mm pitch. End/side stackable. Open top construction for test probes. See product specifications for ratings

Ulasan Produk

Tidak ada ulasan