HARWIN HARWIN PCB Socket, 40 Position, 2.54mm, 2 Row, Surface Mount

Sebelum PPN:
Rp939.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 40*Number of rows: 2*Pitch: 2.54mm*Type: Socket Strip*Mounting Type: Surface Mount*Connection Direction: Straight*Termination Method: Solder*Rated Current: 12A*Contact Material: Bronze*. Harwin M20 Series 2.54 mm PCB SMT Socket Connectors. M20 series 2.54 mm pitch SMT mounting wire-to-board socket connectors. It has an industry standard space-saving compact design. This M20 series 2.54 mm SMT socket has a dual entry design and can be used for both top and bottom entry. The socket used in this M20 SMT socket is made of phosphorus bronze with a dual beam design. It has high durability and repeatable high retention and electrical connection making it a reliable connector. This M20 SMT connector is a versatile solution ideal for a variety of applications including consumer electronics, drives and controls, industrial monitoring and personal computers.

Ulasan Produk

Tidak ada ulasan