HARWIN HARWIN PCB Connection Socket 10 Pole 2mm 2 Row Through Hole Mounting

Sebelum PPN:
Rp249.900 - Rp2.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 10*Number of rows: 2*Pitch: 2mm*Type: Board to Board*Mounting type: Through hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 12A*Rated voltage: 120V*Series: M80*Contact material: Beryllium copper*DIL socket - vertical PC tail. This L-Tek DIL 180° PC tail header product is part of Harwin's Datamate series. . M80-850xx42 is with gold plated clips and tin plated shell M80-850xx45 is with gold plated clips and shell

Ulasan Produk

Tidak ada ulasan