HARWIN HARWIN PCB Connection Pin Header 10-way 1.27mm 2-row M50-4900545

Sebelum PPN:
Rp3.799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Archer M50*Pitch: 1.27mm*Number of poles: 10*Number of rows: 2*Connection direction: straight*Shrouded/unshrouded: shrouded*Mounting type: surface mount*Termination method: solder*Contact material: phosphor bronze*Rated current: 1.0A*Shrouded sockets and pin headers. M50-300/310/311/315/320 series socket headers mate with M50-350/360/390 series unshrouded headers (typical part number 681-1184); M52-500/505/510/515 series socket headers mate with M52-xxxxxP/S/V/Wxxxx series unshrouded headers (typical part number 6813001). - - M50-430 series socket headers mate with M50-490 series pin headers.

Ulasan Produk

Tidak ada ulasan