HARWIN HARWIN PCB Connection Pin Header 10-way 2.0mm 2-row M80-6661042

Sebelum PPN:
Rp249.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Datamate L-Tek*Pitch: 2.0mm*Number of poles: 10*Number of rows: 2*Connection direction: Right angle*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-board, Wire-to-board*Termination method: Solder*Contact material: Brass*Rated current: 3.0A*Rated voltage: 120V*DIL Plug - 90° SMT. Part of Harwin's Datamate series are the L-Tek DIL 90° SMT headers. M80-665 is non-latching, M80-666 is latching, M80-667 is friction latching.

Ulasan Produk

Tidak ada ulasan