HARWIN HARWIN Pin Header 32-pole 2.54mm 1-row D01-9923246

Sebelum PPN:
Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: D01-99*Pitch: 2.54mm*Number of poles: 32*Number of rows: 1*Connection direction: Straight*Shrouded/Unshrouded: Unshrouded*Mounting type: Through hole mounting*Termination method: Solder*Surface treatment: Contact: Tin*Current rating: 1.5A*Negative and Through Pin Header. Negative and through connection single in-line header with 0.1 inch (2.54 mm) pitch. Easily cut or snap to size for use with appropriate SIL sockets to form plug and socket pairs. Also suitable for direct soldering to PCB. Body material: Glass filled polyester Flammability rating: UL94V-0

Ulasan Produk

Tidak ada ulasan