HARWIN HARWIN PCB Socket, 25-pole, 1.27mm, 1-row, Through-hole Mounting

Sebelum PPN:
Rp509.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 25*Number of rows: 1*Pitch: 1.27mm*Type: Socket strip*Mounting type: Through hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 12A*Contact material: Bronze*Shrouded sockets and pin headers. M50-300/310/311/315/320 series socket headers mate with M50-350/360/390 series unshrouded headers (typical part number 681-1184); M52-500/505/510/515 series socket headers mate with M52-xxxxxP/S/V/Wxxxx series unshrouded headers (typical part number 6813001); - - M50-430 series socket headers mate with M50-490 series pin headers.

Ulasan Produk

Tidak ada ulasan