HARWIN HARWIN Jumper Link S1911-46R

Sebelum PPN:
Rp19.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: S1*Contact Material: Copper Alloy*Surface Treatment: Contact: Tin*EZ Boardware SMT Jumper Links. A range of Harwin EZ Boardware SMT Jumper Links designed to join board tracks without through holes, such as in backplane power applications. These EZ Boardware SMT Jumper Links are available in a variety of sizes: 788-4818 788-4818: 12.3 mm (L) x 1.8 mm (H) x 2.3 mm (W); 788-4827 788-4827: 6.86 mm (L) x 2.54 mm (H) x 2.54 mm (W); 788-4855 788-4855: 6.85 mm (L) x 0.97 mm (H) x 2.51 mm (W)

Ulasan Produk

Tidak ada ulasan