HARWIN HARWIN PCB Connection Pin Header 16-way 1.25mm 2-row G125-MV11605L1P

Sebelum PPN:
Rp219.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Series: Gecko*Pitch: 1.25mm*Number of poles: 16*Number of rows: 2*Connection direction: Straight*Shrouded/Unshrouded: Shrouded*Connector system: Board-to-Board, Wire-to-Board*Termination method: Solder*Surface treatment:Contact: Gold*Rated current: 2.8A*Rated voltage: 250.0V*Harwin 1.25 mm Gecko series through-hole mounting PCB headers. These Gecko series 1.25 mm pitch wire-to-board through-hole mounting headers feature high density 1.25 mm pin spacing and a low profile miniature design to provide high performance, reliability, and PCB space savings. The Gecko PCB headers (manufacturer part number G125-M XX XX 05 L1) feature latches to ensure secure connection to mating connectors. All of these Gecko PCB headers feature retention barbs to securely hold the connectors in place on the PCB for through-hole mounting. The 1.25mm Gecko header also features an anti-misinsertion mechanism to ensure precise mating alignment and can withstand harsh temperatures from -65 to +150°C.

Ulasan Produk

Tidak ada ulasan