HARWIN HARWIN PCB Socket, 12-pole, 1.25mm, 2-row, Through-hole Mounting

Sebelum PPN:
Rp429.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 12*Number of rows: 2*Pitch: 1.25mm*Type: Wire-to-Board*Mounting type: Through-hole mounting*Connection direction: Straight*Termination method: Solder*Rated current: 2.8A*Rated voltage: 250V*Series: Gecko*Contact material: Bronze*Harwin 1.25 mm Gecko Series PCB Sockets. These Gecko series PCB sockets feature high density 1.25 mm pin spacing and a low profile miniature design to provide high performance, reliability, and PCB space savings. These Gecko PCB socket housings feature keyed polarization for precise mating and can withstand extreme temperatures from -65 to +150°C. The reliable 4-finger beryllium copper contacts of these Gecko 1.25 mm PCB sockets ensure that signal integrity is not compromised when the connector is used in high vibration/high shock environments. The PCB sockets are available in a variety of contact positions and in through-hole or surface mount types.

Ulasan Produk

Tidak ada ulasan