HARWIN HARWIN Jumper M7687-05, Female, Straight, Blue, Top Closed, with Handle, 2-pole, 1 Row, 2.54mm Pitch

Sebelum PPN:
Rp8.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Type: Top closed, with handle*Number of poles: 2*Pitch: 2.54mm*Male/female: Female*Color: Blue*Number of rows: 1*Length: 10mm*Width: 5mm*Depth: 2.4mm*Contact material: Phosphor bronze*Surface treatment: Contact: Gold*Orientation: Straight*Maximum contact resistance: 25mΩ*Harwin M20 Series 2.54 mm Jumper Sockets. M20 series 2.54 mm top closed jumper sockets or shunts can be inserted into M20 series dual row pin headers to allow on-board configuration. The housings of these M20 jumper sockets are color coded and feature handles for easy insertion and removal. The footprint of these jumper sockets is small enough to allow side stacking or end-to-end stacking. These 2.54 mm M20 jumpers are highly reliable for versatile operation up to 300 different types. Part numbers M7681-05 -> M7683-05: with 14 mm flexible handle Part numbers M7685-05 -> M7687-05: with 10 mm flexible handle Part numbers M7967-05: with solid handle

Ulasan Produk

Tidak ada ulasan