HARWIN HARWIN Connector Housing 20 poles Pitch: 2mm 2 rows M22-3021000

Sebelum PPN:
Rp339.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 20*Number of rows: 2*Pitch: 2mm*Male/female: Female*Series: M22-30*Compatible with: M22 series connectors*Connection direction: Straight*Length: 20.4mm*Width: 4.1mm*Housing material: Nylon*Socket housing. Single or dual row crimp socket shells, mate with 2mm pitch headers. M22-301 series SIL housings mate with M22-201/203 series headers (representative part numbers): 681-3287 681-3287 and 681-3316 681-3316 respectively. M22-302 series DIL housings mate with M22-202/204 series headers (representative part numbers): 681-3297 681-3297 The shells are compatible with the crimp terminals with part numbers. ; 547-3245 547-3245 (tin plated) or ; 547-3289 547-3289 (gold plated)

Ulasan Produk

Tidak ada ulasan