HARWIN HARWIN Connector Housing 6 poles Pitch: 1mm 1 row M40-1100600

Sebelum PPN:
Rp85.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Number of poles: 6*Number of rows: 1*Pitch: 1mm*Male/female: Female*Mounting type: Cable mount*Series: M40-11*Compatible products: M40 series connectors*Connection direction: Straight*Length: 9mm*Width: 2.8mm*Housing material: PBT*Housing. M40-110 series is compatible with M40-301 and M40-401 series headers (representative part numbers: 681-3095 681-3095 ) M40-120 series is compatible with M40-302 series headers (representative part numbers: 681-0777 681-0777 )

Ulasan Produk

Tidak ada ulasan