Senses Throw-in water level sensor 10m HM-470 series

Sebelum PPN:
Rp35.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A small diameter type throw-in water level sensor with an outer diameter of Φ20. Suitable for measuring groundwater in small boreholes. High-precision water level measurement with millimeter accuracy is possible. Output signal is 1 to 5 VDC or 4 to 20 mADC with built-in amplifier circuit. Built-in lightning protection element.
Feature
Specification
*Rated pressure: 30mH2O*Overpressure: 150% of rated pressure*Cable length: 10m*Power supply: 12 to 28VDC*Output: 4 to 20mADC*Load resistance: 600Ω or less (when powered by 24VDC)*Accuracy: ±0.3%FS or less*Temperature characteristics of zero point: ±0.015%FS or less (-2 to 30°C)*Compensated temperature range: -2 to 30°C*Operating temperature range: -10 to 50°C (do not freeze)*Materials**Diaphragm: SUS316L**Body: SUS316**O-ring: Fluorine rubber**Cap: Resin**Shrink tube: Polyolefin*Filled liquid: Silicone oil*Cable: DIA8 polyurethane: 10m (standard) shield + atmospheric release pipe*Tensile strength: 300N (between body and cable)*Insulation resistance: 100MΩ or more/500VDC*Withstand voltage: 500VAC 1 minute*Weight: Main unit/approx. 160g, Cable (per meter)/approx. 65g**Lead time is approximate and may vary depending on the material. **Please contact us separately if you would like to change the cable length.

Ulasan Produk

Tidak ada ulasan