Muto Industries Incremental rotary encoder Φ8 UN series

Sebelum PPN:
Rp5.999.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hollow shaft shape allows for direct mounting on the shaft. Easy to install and robust design.
Feature
Specification
*Shaft inner diameter: DIA8*Number of pulses: 2,000*Power supply: DC 4.5 to 13 V (24 V optional)*Output signal phase: A, B, Z phase*Output type: Open collector*Permissible rotation speed: 3,000 min-1 (Mechanical value. Response frequency is 50 kHz for UN, 100 kHz for MH/NS/NB/NH-10800.)*Starting torque: 5 x 10-3 N.m*Output cable: 2 m DIA3 (tip untreated)*RoHS directive: Compliant (as of May 2023)

Ulasan Produk

Tidak ada ulasan