Muto Industries Incremental rotary encoder Φ40 NB series

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The hollow shaft shape allows for direct mounting on the shaft. Easy to install and robust design.
Feature
Specification
*Shaft inner diameter: DIA40 (+0.02/0)*Number of pulses: 200*Power supply: DC4.5 to 13V*Output signal phase: A, B phase*Output type: Open collector*Permissible rotation speed: 1,000 min-1 (This is a mechanical value. The response frequency is 50 kHz for UN and 100 kHz for MH/NS/NB/NH-10800.)*Starting torque: 50 x 10-3 N.m*Output cable: 2 m DIA4.2 (with DIN8P connector)*RoHS directive: Compliant (as of May 2023)

Ulasan Produk

Tidak ada ulasan