LUMBERG Lumberg DC Power Plug 2.0A 24.0 V 4.1mm 6.5mm 1636 06

Sebelum PPN:
Rp8.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Current (A)2
Rated Voltage (V)DC24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lumberg DC Connector. This Lumberg DC plug is fitted with a cable and is typically used to power small machines. The DC connector has perforated solder terminals and bend protection.
Feature
Specification
DC Power Connector Type = DC Plug Inner Diameter = 4.1mm Outer Diameter = 6.5mm Length = 37.0mm Mounting Type = Cable Mount Maximum Cable Diameter = 1.7mm Maximum Cable Diameter = 7.0mm Surface Treatment: Contact = Nickel Contact Material = CuZn

Ulasan Produk

Tidak ada ulasan