WELWYN Welwyn Wirewound Resistor 14W 47kΩ ±5%, W24-47KJI

Sebelum PPN:
Rp8.699.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)47k

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CECC certified Suitable for harsh environments Impervious lead-free enamel coating Optimal overload characteristics for protection circuits High stability and reliability High power dissipation available in various sizes
Feature
Specification
Power Rating = 14W Tolerance = ±5% Technology = Wirewound Series = W20 Temperature Coefficient = ±200ppm/°C Operating Temperature Min = -55°C

Ulasan Produk

Tidak ada ulasan