LUMBERG Lumberg Phone Connector 3.5 mm PCB Mount Stereo

Sebelum PPN:
Rp63.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lumberg Jack Chassis Sockets, 3.5 mm. This is a series of jack chassis sockets from Lumberg. Each jack is a right-angle type, ideal for circuit board mounting where space is an issue. These female sockets are rugged and well-built, bringing the performance of your development equipment to the next level. All models are highly reliable and of excellent quality. Features and Benefits. Right-angle. Polarity: Female. Pin termination. Copper alloy, silver-plated contacts
Feature
Specification
Male/Female = Female; Size = 3.5 mm; Mounting Type = PCB Mount Type = Stereo; Connection Direction = Right Angle; Termination Method = Pin; Contact Surface Treatment: Gold; Current Rating = 500mA; Housing Material = PA; Rated Voltage = 34 V ac/dc; Color = Black; Contact Material = Copper Alloy; Number of Positions = 4

Ulasan Produk

Tidak ada ulasan