LUMBERG Lumberg Phone Connector Panel Mount Stereo

Sebelum PPN:
Rp9.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 6.35mm Female Jack Socket. This is a range of RS Pro panel mount jack sockets. Each 6.35mm female jack socket complies with JIS C6560 and is a 3-pole (stereo) type. All models boast high reliability and excellent quality. Features and Benefits. Solder tag connection (rear mounting). Part number: 913-1033 913-1033 includes a removable washer. Withstand voltage: 2000V DC or more. Lifespan: 10,000 times or more.
Feature
Specification
Male/Female = Female; Mounting Type = Panel Mount Type = Stereo; Connection Direction = Straight; Termination Method = Solder; Surface Treatment: Contact = Nickel; Rated Current = 2A; Housing Material = PC; Rated Voltage = 34 V ac/dc; Contact Material = Brass; Number of Positions = 3

Ulasan Produk

Tidak ada ulasan