LUMBERG Lumberg Circular Connector, 8-pole, M16, Cable Mount, 033200 08-1

Sebelum PPN:
Rp31.999.900
Spesifikasi
Number of Poles8
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lumberg AISG Connector. This circular connector from Lumberg is AISG rated and offers a high ingress protection rating, making it suitable for dusty and humid environments. Featuring a rugged nickel-plated housing, this reliable connector also offers 360° shielding and vibration protection.
Vibration protection Optimized assembly (50% faster) 360° shielding Maximum cable diameter: 10 mm Reduces the possibility of errors
Feature
Specification
Mounting Type = Cable Mount Connector Size = M16 Plug/Socket = Plug Contact Gender = Male Termination Method = Solder IP Protection Rating = IP68 Rated Current = 5.0A Series = 03 Rated Voltage = 100.0V Mating Type = Push-Pull Housing Material = Copper Surface Treatment: Contacts = Gold, Silver Operating Temperature Min = -40°C

Ulasan Produk

Tidak ada ulasan