LORLIN Lorlin Rotary Switch CKS1049

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lorlin CKS Series IP67 Sealed Rotary Switch. The CKS series is designed with the same form, fit, and electrical ratings as the popular CK, but with the addition of an IP66/IP67 rated front panel seal. Damped switching action and reduced shaft play ensure the creation of high-quality single-deck multi-pole switches suitable for a variety of signal applications. This switch offers up to 4 poles with up to 12 positions per switch. Solder or PCB termination options are also available. Made in the UK. Cost-effective single wafer switch. 27.5mm diameter molded. Standard 30° index. Solder or PCB termination. Up to 4 poles per switch. Up to 12 positions. Shorting (make-before-break 30° index only) or non-shorting (break-before-make) contacts. Smooth feel with damped indexing and reduced shaft play. IP66 sealed front panel. Protected against strong water jets. IP67 sealed front panel. Protected against the effects of temporary immersion in 1 m of water (assistance required).
Feature
Specification
Rated Voltage = 250 V ac/dc, 24V dc Width = 26.2 (Dia.)mm Dimensions = 26.2 (Dia.) x 64.1mm Termination Style = Solder Tag IP Protection Rating = IP67 Contact Type = Non-Short

Ulasan Produk

Tidak ada ulasan