LORLIN Lorlin Rotary Switch, 4 Pole, Panel Mount CK1061

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
739-2930 739-2930 Continuous rotation without indexing stop. Miniature Wafer Switch 6 mm Spindle - CK Series. The Lorlin CK rotary switch series offers a variety of switch configurations. Contact rating: 150 mA @ 250 V ac/dc. Dielectric strength: 1500 V ac. UL-V0 compliant. Body diameter: 27.5 mm. 30° index. Shorting contacts MBB (Make Before Break) or non-shorting contacts BBM (Break Before Make) (see datasheet for details). Adjustable stop and continuous rotation options. Dimensions: 50 mm long, with a 6 mm diameter spindle. Collet knobs can be easily mounted without flats. The bushing is 8 mm long and includes an M10 x 0.75 mm thread.
Feature
Specification
Contact Form = 3PST Contact Current Rating = 150 mA Number of Switch Positions = 4 Number of Contacts = 3 Voltage Rating = 250V ac/dc Diameter = 27.5mm Dimensions = 27.5 (Dia.) x 71.1mm Mounting Type = Panel Mount Termination Style = Solder Application = Low Power Operating Temperature Max = +85°C

Ulasan Produk

Tidak ada ulasan