LORLIN Lorlin Rotary Switch, 4 Pole, PCB CK1051

Sebelum PPN:
Rp159.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For solder terminal versions, see part number 739-2930. Miniature Wafer Switch - CK Series. This is a metric line of Lorlin CK rotary switches in a variety of switch configurations. These panel-mount single wafer rotary switches have silver-plated contacts and adjustable rotation limit stops, except for part number 739-2921, which features continuous rotation without interruption. Contact rating: 150 mA @ 250 V ac/dc PCB terminals. Withstand voltage: 1500 V ac UL-VO rated. Body diameter: 27.5 mm. 30° index. Non-shorting BBM (break-before-make) contacts. Adjustable stop and continuous rotation options. 50 mm long metric shaft, 6 mm diameter spindle has no flats for easy collet knob attachment. The bushings are 8 mm long and come with M10 x 0.75 mm threads.
Feature
Specification
Contact Form = 3PST Contact Current Rating = 150 mA @ 250 V ac Number of Switch Positions = 4 Number of Contacts = 3 Voltage Rating = 250 V dc, 250V ac Depth = 27.5mm Width = 27.5mm Mounting Type = PCB Termination Style = Through-hole Operating Temperature Min = -30°C

Ulasan Produk

Tidak ada ulasan